missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microbead Sterilizer

Ideal for sterilizing small research tools including forceps, scissors, scalpels, etc. Eliminates the danger of open flames by heating included glass beads to 300°C, eliminating bacteria, spores and other microorganisms.

Brand:  Fisherbrand™ B-1315-E-FIS

 View more versions of this product

Product Code. 16381328

  • 605.00 € / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate
  • Glass beads are included

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate
Specifications

Specifications

CE
11 oz.
19 cm
7.5 in.
Glass Microbeads
5.5 in.
21.5 cm
Tall Micro Bead Sterilizer, 230V
34°F to 572°F
5.5 lb.
230 V
1000g Glass Beads
230 V
Gray, Blue Accents
300 g
1.6 in.
40 mm
Tall Research tools
8.5 in.
14.5 cm
Sterilizer
100°C to 300°C
2.5 kg
140 mm
Aluminum with Plastic Control Panel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers