missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Microcentrifuge Tube 2mL with Locking Lid
Uniform wall thickness for consistent, repeatable results
Brand: Brand™ 780546
29.97 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Ideal for use in research, scientific and other laboratory environments
- Non-sterile
- Autoclavable at 120°C

Specifications
Clear | |
2 mL | |
Non-sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
4 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
5157216 | Certificate of Analysis | 07/02/2025 | 780546 |
5157215 | Certificate of Analysis | 16/12/2024 | 780546 |
0000011802 | Certificate of Analysis | 13/05/2024 | 780546 |
0000009138 | Certificate of Analysis | 20/11/2023 | 780546 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Microcentrifuge Tube 2mL with Locking Lid >
Spot an opportunity for improvement?Share a Content Correction