missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Attached Screw Caps
Manufactured from polypropylene with polypropylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Screw Caps include a frosted marking area for identification or other purposes. Complies with DIN EN 285 standards. Autoclavable at 121°C (2 bar). Colored polypropylene cap inserts for identification may be purchased separately.
273.00 €
Specifications
Certifications/Compliance | DIN EN 285 |
---|---|
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Material | Polypropylene |
Temperature Range (Metric) | –196 to 121°C |
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Format | Price | Quantity & Availability | ||||
10252721
|
BRAND™
780712 |
1.5 mL | Conical bottom |
273.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10588541
|
BRAND™
780711 |
1.5 mL | Self-standing, conical bottom |
273.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
10614731
|
BRAND™
780710 |
0.5 mL | Self-standing, conical bottom |
273.00 €
Pack of 1000 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
10624731
|
BRAND™
780713 |
2 mL | Self-standing, conical bottom |
273.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10008940
|
BRAND™
780714 |
2 mL | Conical bottom |
273.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from polypropylene with polypropylene screw cap.
- Complies with DIN EN 285 standards.
- Frosted marking area allows sample identification or other notations.
- Temperature range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored polypropylene cap inserts for identification may be purchased separately.
Specifications
DIN EN 285 | |
Autoclavable | |
–196 to 121°C |
Polypropylene | |
Polypropylene |