missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

14.40 € - 31.85 €

Specifications

Cap Style Locking snap cap
Autoclavable Autoclavable
Material Polypropylene
Graduated Yes
View More Specs

Products 3
Product Code Brand Color Sterility Capacity (Metric) Max. RCF Price Quantity & Availability  
Product Code Brand Color Sterility Capacity (Metric) Max. RCF Price Quantity & Availability  
15442545
View Documents
Fisherbrand™
14666315
Natural Non-sterile 2.0 mL 25,000 x g
31.85 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
15432545
View Documents
Fisherbrand™
14666319
Natural Non-sterile 1.5 mL 26,000 x g
25.45 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
15422545
View Documents
Fisherbrand™
14666326
Natural Non-sterile 0.5 mL 30,000 x g
14.40 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

  • DNase/RNase and pyrogen free
  • Available in both Sterile and Nonsterile
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
Specifications

Specifications

Locking snap cap
Autoclavable
Polypropylene
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.