missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 Apollo Encapsulated Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Full Encapsulated coverall
- Rear double-zip entry
- Expanded back for internal wearing of self-contained breathing apparatus (SCBA)
- Rear positioned exhalation valves
- Internal braces
- Escape “rip-cord” for rapid doffing in emergency situations
- Attached socks with boot over flap
- Attached Ansell Barrier™ gloves with sleeve over flap
Specifications
Specifications
Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, Types 3-B, 4-B EN14126, EN1073-2, EN1149-5 |
Color | Green |
Hood Type | Fully Encapsulated |
Material | Multi-layer Barrier Laminate |
Size | 2X-Large |
Ankle Style | Elastic, Attached socks, Boot overflaps |
Closure Type | Rear-entry double zipper |
Cuff Style | Attached gloves |
Neck Style | Hooded |
No. of Pockets | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction