missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ MICROCHEM™ 4000 Avant AIRLine, Model 755
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
Pack of 3
Description
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
- Affixed by the wearer and detachable for reuse when appropriate
- Air flow adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar
- Polyester webbing belt with YKK buckle for an assured connection should the airline be snagged or pulled
- Low flow warning whistle
- External connector mount swivels 360°
- A range of external airline connector options are available (contact Ansell Microgard Ltd or your distributor for details)
Specifications
Specifications
| Product Type | Protective Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Green |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Attached Socks |
| Cuff Style | Double |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction