missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 Coveralls with Hood and Gloves
Provides an exceptional barrier against organic and inorganic chemicals and biological agents. Ansell Microchem™ 4000 Coveralls with Hood and Gloves is constructed of a unique multi-layer fabric known for its lightwieght, yet robust textile feel.
1445.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15536444
|
Ansell™
GR40T-00121-03 |
Medium |
1445.00 €
Pack of 10 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
15546444
|
Ansell™
GR40T-00121-04 |
Large |
1445.00 €
Pack of 10 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
15556444
|
Ansell™
GR40T-00121-05 |
X-Large |
1445.00 €
Pack of 10 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
15566444
|
Ansell™
GR40T-00121-06 |
2X-Large |
1445.00 €
Pack of 10 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
15576444
|
Ansell™
GR40T-00121-07 |
3X-Large |
1445.00 €
Pack of 10 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
Description
- Coverall with elasticated 2-piece hood with attached Ansell Barrier Gloves
- Front entry double-zip system.
- Elasticated double cuffs (knitted inner cuff), waist and ankles.
- Permeation tested against over 180 chemicals, including chemical warfare agents
- Textile-like inner improves wearer acceptance
- Anti-static according to EN 1149-5
Specifications
Protective Coveralls | |
Green | |
Elastic | |
Hooded | |
Double Zipper Front Entry | |
Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN1149-5 | |
Includes Hood, attached gloves |
Multi-layer Barrier Laminate Fabric | |
Elastic | |
Double, Elastic, Attached Gloves | |
2-panel, Elastic | |
Taped, Welded | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title