missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 Coveralls with Hood and Integrated Socks
Designed to provide an exceptional barrier against organic and inorganic chemicals and biological agents. A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic and inorganic chemicals.
918.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Socks, Boot Overflaps |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15506454
|
Ansell™
GR40T-00122-04 |
Large |
918.00 €
Pack of 8 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
15586444
|
Ansell™
GR40T-00122-02 |
Small |
918.00 €
Pack of 8 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
15596444
|
Ansell™
GR40T-00122-03 |
Medium |
918.00 €
Pack of 8 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
15516454
|
Ansell™
GR40T-00122-05 |
X-Large |
918.00 €
Pack of 8 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
15526454
|
Ansell™
GR40T-00122-06 |
2X-Large |
918.00 €
Pack of 8 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
15536454
|
Ansell™
GR40T-00122-07 |
3X-Large |
918.00 €
Pack of 8 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
Description
- Coverall with elasticated 2-piece hood with integrated socks and boot overflap
- Front entry double-zip system.
- Elasticated double cuffs (knitted inner cuff), waist and ankles.
- Permeation tested against over 180 chemicals, including chemical warfare agents
- Textile-like inner improves wearer acceptance
- Anti-static according to EN 1149-5
Specifications
Protective Coveralls | |
Green | |
Elastic, Attached Socks, Boot Overflaps | |
Hooded | |
Double Zipper Front Entry | |
Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN1149-5 | |
None |
Multi-layer Barrier Laminate Fabric | |
Elastic | |
Double, Elastic | |
2-panel, Elastic | |
Taped, Welded | |
Hood, integrated socks with boot overflap | |
Includes Hood, integrated socks with boot overflap |