missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 PAPR Encapsulated Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Fully Encapsulated Coverall, for use in combination with Scott Proflow 2SC/EX PAPR fan unit, breathing hose & filters.
- Double elasticated cuffs, attached socks with boot overflap.
- Dual zip front entry
- Emergency rip cords attached to left chest shoulder and left back shoulder as worn.
- Permeation tested against over 180 chemicals, including chemical warfare agents
- Textile-like inner provides wearer acceptance
- Anti-static according to EN 1149-5
Specifications
Specifications
Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, Types 3-B, 4-B EN14126, EN1073-2, EN1149-5 |
Color | Green |
Hood Type | Fully Encapsulated |
Material | Multi-layer Barrier Laminate |
Size | 2X-Large |
Ankle Style | Attached socks, Boot overflaps |
Back Style | Accommodates Scott Proflow 2SC/EX PAPR fan unit, breathing hose and filters |
Closure Type | Double zipper front entry |
Cuff Style | Double, Elastic |
Description | Emergency rip cords, attached socks with boot overflap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction