Learn More
Thermo Scientific™ MicroCL 21 Microcentrifuge
Save time with the fast sample processing of this microcentrifuge that provides productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. They are designed to provide acceleration up to 21,100xg in as little as 12 seconds.
3105.45 € - 3145.00 €
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Product Code | Brand | Description | Capacity | Includes | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Includes | Voltage | Price | Quantity & Availability | ||
17845537
|
Thermo Scientific™
75002549 |
MicroCL 21 Centrifuge, Ventilated | 24 x 1.5/2 mL | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid | 230 V |
3105.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10112074
|
Thermo Scientific™
75002465 |
MicroCL 21 Centrifuge, Ventilated | 24 x 1.5/2 mL | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | 230 V |
3145.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Save time with the fast sample processing of Thermo Scientific MicroCL 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds.
Support your micro-volume separation needs with:- Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Thermo Scientific |
14,800 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
MicroCL 21 Centrifuge, Ventilated | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.