missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g.
Brand: Thermo Scientific™ 75005765
1202.99 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g with the new Thermo Scientific™ MicroClick 18 x 5 Fixed Angle Microtube Rotor.
Lightweight and ergonomic ClickSeal™ biocontainment lid allows sample viewing.
Secure, push-button Auto-Lock rotor exchange in as little as 3 seconds delivers:
- Trouble-free rotor installation and removal
1. No tools are required
2. No complicated rotor changing procedures
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40
Ordering Alerts: Adapters are sold separately. Contact your sales representative for more information.
Specifications
MicroClick 18 x 5 Fixed Angle Microtube Rotor | |
18 x 5 mL | |
15,000 rpm | |
62 mm | |
Thermo Scientific Sorvall Legend X1/XT/XF and ST 8/16/40 Series, Thermo Scientific Multifuge X1/X3 and Megafuge 8/16/40 Series, Thermo Scientific SL 8/16/40 Series | |
Yes |
Fixed Angle Rotor | |
24,652 x g | |
102 mm | |
17 mm | |
45° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction