missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-852 Series Single Use Nitrile Gloves
Provides contrasting backdrop for identifying lighter colored material. Ansell Edmont™ MICROFLEX™ 93-852 Series Single Use Nitrile Gloves has distinct color to mask stains for special applications.
19.30 €
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
---|---|
Description | Grip design: Textured surface |
Color | Black |
Disposable | Single-use |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15529471
|
Ansell
93852060 |
5.5/6 |
19.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15539471
|
Ansell
93852070 |
6.5/7 |
19.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15549471
|
Ansell
93852080 |
7.5/8 |
19.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15559471
|
Ansell
93852090 |
8.5/9 |
19.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15569471
|
Ansell
93852100 |
9.5/10 |
19.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Single use nitrile gloves
- Offers higher tensile strength compared to both ASTM D6319 and EN 455 standards, allowing the hands to move freely and comfortably
- Fully textured design
- Non-foaming formula enable wearers to have firm wet grip when handling objects
- Contains no natural rubber latex
- Powder-free
- Helps protect wearers from Type I skin allergies, skin irritation and dryness
Applications:
- Analytical testing/Measurements
- Biotechnologies
- Filtration processes
- Food Processing
- Laboratory analysis
- Laboratory testing
- Light assembly tasks
- Light assembly of oil-coated pieces
- Light duty maintenance and clean up
- Mechanical jobs
- Paint and spray shops
- Pharmaceutical manufacturing
- Protection from blood and other bodily fluids
Specifications
EN 420:2003 + A1:2009 and EN 374:2003 | |
Black | |
Yes | |
Powder Free | |
0.12 mm | |
100 gloves per dispenser, 10 dispensers per shipper carton, 1000 gloves per shipper carton | |
24.5 cm |
Grip design: Textured surface | |
Single-use | |
Nitrile | |
Nitrile Examination Glove | |
Beaded | |
93-852 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title