missing translation for 'onlineSavingsMsg'
Learn More
Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves Product Code.: 15509461
Estimated Shipment: 15-07-2025
to see stock.
Add to basket

Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves

Product Code. 15509461
Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 15509461

Brand: Ansell Edmont™ 73847090

Estimated Shipment: 15-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Soft and pliable neoprene formulation provides a more comfortable wear for longer periods, while allowing workers greater tactile sensitivity. Microflex 73-847 gloves are proven to reduce muscle effort and hand fatigue while enhancing gripping abilities in wet conditions.

  • Provide a more comfortable wear for longer periods
  • Textured fingers ensure a strong and secure grip
  • Deliver excellent wet and dry grip
  • Made without natural rubber proteins and powder to help protect workers from allergies, skin irritation and dryness
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 13485, PPED 89/686/EEC CATEGORY III, COMPLEX DESIGN, EN374-3, EN374-2 LEVEL 2 AQL 1.5, ASTM D6977, EN420
Color Green
Disposable Single-use
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (Metric) 0.10 mm
Finger Style Textured
Glove Cuff Style Beaded/Rolled
Model 73-847
Packaging Type Dispenser box
Puncture Rating 1.5 AQL
Quantity 100 Pk.
Tensile Strength 18 MPa
Length (Metric) 245 mm
Width (Metric) 106 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Edmont™ Microflex™ Ergonomic Neoprene Disposable Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.