missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 63-864 Latex Gloves

Prevents rips and tears with thicker than average fingertips. Ansell™ MICROFLEX™ 63-864 Latex Gloves offer a reliable and precise grip.

19.55 €

Specifications

Certifications/Compliance EN 374
Color Natural
Disposable Single-use
Latex Free No
Material Rubber Latex
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15529451
View Documents
Ansell
63864060
6
19.55 €
Pack of 100
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
15539451
View Documents
Ansell
63864070
7
19.55 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15549451
View Documents
Ansell
63864080
8
19.55 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15559451
View Documents
Ansell
63864090
8.5
19.55 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15569451
View Documents
Ansell
63864100
10
19.55 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Fingertips are thicker than most standard latex gloves for the ultimate in protection.
  • Enhanced, textured fingertips provide a secure, dependable grip for rugged work settings and improve dexterity for increased productivity.
  • Whether the task at hand is mid-duty or heavy-duty, hands stay safe and remain dry – even in wet or dry conditions.
  • Palm thickness meets and exceeds quality standards.
  • Pinhole rates are lower than the standard minimum requirements for average latex gloves.
Specifications

Specifications

EN 374
Single-use
Rubber Latex
0.16 mm
Dispenser box
245 mm
Natural
No
Powder Free
Beaded/Rolled
100 Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.