missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Microflex™ Variable-Speed Pump System

Microflex™ Variable-Speed Pump Systems are easy-to-use low-flow pumps that feature reversible pumping, remote start and stop, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications.

Brand:  Ismatec™ MFLX77122-30

1150.68 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17477563

  • 1260.00 € / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings
  • Separate single-turn speed control and clockwise/off/counter-clockwise switch with green LED power indicator, thus maintaining speed setting when you turn pump on/off or reverse direction
  • Reversible permanent magnet DC motor allows fluid purging before or after pumping
  • Remote control connections on back of pump includes start/stop pump with a contact closure
  • Quick-loading Microflex™ pump head has average fixed occlusion for tubing, no occlusion adjustments required
Specifications

Specifications

1
Analog
0.002 to 1.65 mL/min.
Yes
4
50/60 Hz
Microflex™ Compact Single-Channel Pump
Analog
1.7 to 10 rpm
1
Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers