missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 Plus Blue Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 30
Pack of 40
Description
- Coverall with 3-piece hood, stitched seams, elasticated hood, waist, wrists and ankles
- 2-way front zipper with re-sealable stormflap
- Anti-static treated SMS fabric
- Breathable to help reduce the risk of heat stress
- Silicone-free which is critical in spray painting applications
- Optimized body fit for wearer comfort and safety
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction