missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 1500 Plus FR Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
missing translation for 'unitSize'
Each
Pack of 30
Pack of 40
Beschreibung
- Category III Coverall with 3-piece hood
- Stitched seams (Red colour)
- Elasticated wrists, finger loops, waist and ankles.
- 2-way front zipper with re-sealable storm flap.
- Flame retardant and anti-static
- Nonwoven SMMS polypropylene
- Air and water vapour permeable (“breathable”) to help reduce the risk of heat stress
- Anti-staticaccording to EN1149-5
- Optimized body fit ensures full freedom of movement when worn over heat and flame protective clothing (EN ISO 14116 Index 2 or above).
Spezifikation
Spezifikation
| Product Type | Flame-resistant Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | SMMS, Polypropylene |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Finger Loops |
| Neck Style | Hooded |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur