missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 White Coveralls with Hood
Strip, clear up and handle asbestos safely. Ansell Microgard™ 1500 Coveralls with Hood filter particles as small as 3μ
238.00 € - 297.00 €
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | SMS Polypropylene |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15506504
|
Ansell
WH15S-00138-07 |
3X-Large |
238.00 €
Pack of 40 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
15556494
|
Ansell
WH15S-00138-02 |
Small |
297.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
15566494
|
Ansell
WH15S-00138-03 |
Medium |
297.00 €
Pack of 50 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15576494
|
Ansell
WH15S-00138-04 |
Large |
297.00 €
Pack of 50 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15586494
|
Ansell
WH15S-00138-05 |
X-Large |
297.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
15596494
|
Ansell
WH15S-00138-06 |
2X-Large |
297.00 €
Pack of 50 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- Coverall with 3-piece hood
- Elasticated wrists, waist, and ankles
- 2-way front zipper with re-sealable storm flap
- Filter 100% of particles >3 microns
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Optimised body fit for wearer comfort and safety
Specifications
General Purpose Coveralls | |
SMS Polypropylene | |
Single-use | |
Elastic | |
Hooded | |
Stitched | |
EN ISO 13982-1, EN13034 | |
None |
Unisex | |
White | |
Elastic | |
Elastic | |
3-panel | |
Non-sterile | |
WH15-S-00-138 | |
Includes Hood |