missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard Green Coveralls with Hood
Allows perspiration to escape from the suit yet withstands saturation of liquid chemicals. Ansell Microgard™ 2000 Standard Green Coveralls with Hood filter 100% of particulates down to 0.01 microns in size.
536.00 €
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Polyethylene Film |
Color | Green |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15516434
|
Ansell
GR20B-00111-02 |
Small |
536.00 €
Pack of 40 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15526434
|
Ansell
GR20B-00111-03 |
Medium |
536.00 €
Pack of 40 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15536434
|
Ansell
GR20B-00111-04 |
Large |
536.00 €
Pack of 40 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15546434
|
Ansell
GR20B-00111-05 |
X-Large |
536.00 €
Pack of 40 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
15556434
|
Ansell
GR20B-00111-06 |
2X-Large |
536.00 €
Pack of 40 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15566434
|
Ansell
GR20B-00111-07 |
3X-Large |
536.00 €
Pack of 40 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
Description
- Coverall with 3-piece hood
- Blue bound seams
- Elasticated hood, waist, wrists and ankles
- Includes fingerloops
- 2-way front zipper with re-sealable storm flap.
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns)
- High quality two-way stretch microporous film provides an effective liquid and particle barrier
- Moisture vapor permeable to help reduce the risk of heat stress
- Silicone free - Critical in paint spraying applications
- Low linting - Reduces the risk of fibre contamination in some critical areas
- Optimized body fit provides wearer comfort and safety
- Anti-static treatment
Specifications
General Purpose Coveralls | |
Microporous Polyethylene Film | |
Single-use | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Non-sterile | |
GR20-B-00-111 | |
Includes Hood, Fingerloops |
Unisex | |
Green | |
Elastic | |
Thumb Loop | |
3-panel, Elastic | |
Bound | |
Cat III Type 5-B, 6-B, EN1073-2, EN14126, EN1149-1, DIN 32781 | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title