missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard Lab Coats with Collar
Constructed of microporous polyethylene laminate. Ansell Microgard™ 2000 Standard Lab Coats with Collar are approved for partial body chemical protection.
526.00 €
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Microporous Polyethylene Laminate |
Color | White |
Closure Type | Zipper |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15566534
|
Ansell
WH20B-00209-03 |
Medium |
526.00 €
Pack of 60 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15576534
|
Ansell
WH20B-00209-04 |
Large |
526.00 €
Pack of 60 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
15586534
|
Ansell
WH20B-00209-05 |
X-Large |
526.00 €
Pack of 60 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15596534
|
Ansell
WH20B-00209-06 |
2X-Large |
526.00 €
Pack of 60 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- Front zip fastening
- Left breast pocket
- Lower right pocket
- Bound seams
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns*)
- Silicone-free for paint spraying applications
- Low linting to reduce the risk of fibre contamination in some critical areas
- Anti-static according to EN 1149-5
Specifications
General Purpose Lab Coat | |
Microporous Polyethylene Laminate | |
Zipper | |
2 | |
Cat III Partial Body Protection Type PB (6)-B, EN14126, EN1149-1 |
Unisex | |
White | |
Mid-length | |
Bound |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title