missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2300 Plus Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Category III 3-piece hood
- Elasticated hood, finger loops, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
- Polycoated bi-component barrier
- Highly visible bright yellow color improves worker safety
- Lightweight yet relatively strong and durable
- Anti-static according to EN 1149-5
- Includes a respirator fit hood and a zip flap with self-adhesive tape closure

Specifications
Specifications
Product Type | Protective Coveralls |
Size | Large |
Material | Polyethylene-coated Non-woven Bicomponent Fabric |
Color | Yellow |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Closure Type | Zipper with Storm Flap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction