Learn More
Ansell™ Microgard™ FR Coveralls with Hood
Designed to be worn over woven thermal protective garments such as NOMEX™ Ansell Microgard™ FR is a flame retardant material offering protection from particulates and light liquid splash without compromising worker protection in the event of a flash fire*.
684.00 € - 822.00 €
Specifications
Product Type | Hooded Flame-resistant Coveralls |
---|---|
Material | Multi-layer Barrier Laminate Fabric |
Color | Blue |
Waist Style | Elastic |
Ankle Style | Elastic |
Alert:
Microgard™ FR should never be worn in isolation for flame retardant protection. Always wear over the top of garments which achieve EN533 Index 2 or above.
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15556424
|
Ansell™
BL95S-00111-03 |
Medium |
822.00 €
Pack of 30 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15566424
|
Ansell™
BL95S-00111-04 |
Large |
822.00 €
Pack of 30 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15576424
|
Ansell™
BL95S-00111-05 |
X-Large |
822.00 €
Pack of 30 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15586424
|
Ansell™
BL95S-00111-06 |
2X-Large |
684.00 €
Pack of 25 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15596424
|
Ansell™
BL95S-00111-07 |
3X-Large |
684.00 €
Pack of 25 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
Description
- Coverall with 2-piece hood, stitched seams, elasticated hood, wrists, waist and ankles
- 2-way front zipper with storm flap
- Flame retardant treated Sontara/wood pulp/polyester fabric
- 3-thread overlocked seams
Specifications
Hooded Flame-resistant Coveralls | |
Blue | |
Elastic | |
Hooded | |
2-way Front Zipper with Storm Flap | |
Cat. III Type 5 & 6, EN533 Index 1, EN1073-2, EN1149-1 | |
Includes Hood |
Multi-layer Barrier Laminate Fabric | |
Elastic | |
Elastic | |
2-panel | |
Stitched | |
None |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.