missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser

MICROLIT SCITUS Bottle Top Dispensers with Springless Valve™ technology are high precision liquid handling instruments that offer a sophisticated blend of features and functionality across six unique volume ranges.

Brand:  Fisherbrand™ SCI-100

 View more versions of this product

Product Code. 15826895

  • 334.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting
  • Equipped with a PTFE piston with an ETP O-ring which facilitates smooth and effortless movement and ensures high chemical compatibility
  • Springless Valve™ technology that facilitates smooth and jam-free functioning
  • Provided with FlexiNozzle™, an adjustable delivery nozzle that offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions
  • A specially designed adapter allows 360° rotation, facilitating complete work flexibility
  • Calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards; calibration certificate is included inside, alongside a calibration tool for quick in-lab calibration
  • Fully autoclavable at 121°C and 15 psi for a duration of 10 to 15 minutes

Specifications

Specifications

±0.600mL
Autoclavable
Precision and reliability in practical laboratory environments
SCI-100
Bottletop Dispenser
10 to 100 mL
2.0 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers