missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ CTC and LEAP Technologies LC PAL Autosampler Syringes

Designed for use with CTC LC PAL, HTC PAL, HTS PAL HTX PAL, PAL HTC-xt, PAL HTS-xt, PAL HTX-xt extended and other autosamplers

Brand:  Hamilton™ 204475

 View more versions of this product

Product Code. 15162514

  • 181.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Syringes in this category are either 700 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling. Gastight syringes have PTFE plunger tips that create tight connections between syringe barrels and plungers allowing for liquid or gas sampling.

  • C-Line with high-temperature plunger tip
  • Adjustable plunger button for plunger tip clearance
  • PTFE/polymer for temperature stability
  • Hub and needle design for zero carryover
  • Polished and coated syringe glass barrel chemical inertness
  • Syringe terminations: fixed needle (FN), Luer tip cemented needle (LTN)
  • Blunt needle point style: 3
Fixed Needle (FN)
  • Found on CTC chromatography syringes
  • Direct attachment of needle to barrel
Luer Tip Cemented Needle (LTN)
  • For mid volume syringes
  • Needles are cemented into glass syringe barrels at points corresponding to zero graduation mark
  • Not autoclavable
  • Needle gauge is determined by syringe volume and are not user-selectable

Specifications

Specifications

Not Autoclavable
22s G
0.005 in.
0.028 in.
0.072 cm
0.071 cm
2 in.
Gastight Autosampler Syringe
122°F
68°F
20°C
25 μL
CTC LC PAL, HTC PAL, HTS PAL HTX PAL, PAL HTC-xt, PAL HTS-xt, PAL HTX-xt
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.028 in.
0.013 cm
0.305 in.
0.775 cm
2.2 in.
56 mm
68.9 bar
50°C
1702
Ea.
Blunt
Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers