Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Performance Level 2 for high-throughput chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Brand: Thermo Scientific™ 60180-M105
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 7 mm Diameter Round 96-Well Plate Sealing Mats are designed to ensure high quality data with an uninterrupted workflow for high-throughput applications using GC and HPLC/UHPLC and are ideal for regulated labs that use water and polar solvents.
These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 2 Mats – for High-Throughput Applications
- Ideal for non-regulated labs using water and polar solvents
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC,QA/QC, and sensitive applications
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminates cross contamination of samples
- Resists coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
- Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
- Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
- Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.
Specification Certified
- All Thermo Scientific SureSTART WebSeal mats are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Clear | |
Flat base, large penetration area | |
Non-sterile | |
5 | |
HPLC, UHPLC, GC | |
SureSTART WebSeal Level 2 | |
Yes | |
Round |
No Resistance | |
Silicone | |
96 | |
7 mm | |
No | |
None | |
-80°C to +121°C | |
WebSeal 96-well Round Well Plate |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.