missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MicroMate™ Low Volume Powder Sampler

Designed for use in unit dose pharmaceutical sampling. Sampling Systems™ MicroMate™ Low Volume Powder Sampler is designed for low volume sampling of free flowing powders and granules.

950.00 € - 1015.00 €

Specifications

Product Type Low Volume Powder Sampler
Material Stainless Steel (316L)
Capacity (Metric) Up to 0.1 mL
For Use With (Application) Powder Sampling
Diameter (Metric) 5 mm
View More Specs

Products 2
Product Code Brand Depth (Metric) Price Quantity & Availability  
Product Code Brand Depth (Metric) Price Quantity & Availability  
15829211
View Documents
Sampling Systems™
1070A-350
350 mm
950.00 €
Each
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
15839211
View Documents
Sampling Systems™
1070A-500
500 mm
1015.00 €
Each
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
Description

Description

  • Single point
  • Made from high quality 316L stainless steel
  • Adjustable, takes a range of sizes
Specifications

Specifications

Low Volume Powder Sampler
Up to 0.1 mL
5 mm
Stainless Steel (316L)
Powder Sampling
Videos
SDS
Documents

Documents

Product Certifications