missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs, lilac
Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs.
240.88 € - 298.00 €
Specifications
Pore Style | Small Square Pore |
---|---|
Writing Face Angle | 45° |
Length (Metric) | 24 mm |
Width (Metric) | 27 mm |
Material | Acetal Polymer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10056868
|
Epredia™
B1000734AQ |
Aqua | N/A | ||||||
10559788
|
Epredia™
B1000734BL |
Blue | N/A | ||||||
10579958
|
Epredia™
B1000734GR |
Green | N/A | ||||||
10188038
|
Epredia™
B1000734GY |
Gray | N/A | ||||||
10589958
|
Epredia™
B1000734LI |
Lilac | N/A | ||||||
10672669
|
Epredia™
B1000734OR |
Orange | N/A | ||||||
10672859
|
Epredia™
B1000734PE |
Peach | N/A | ||||||
13171184
|
Epredia™
B1000734PK |
Pink | N/A | ||||||
10455139
|
Epredia™
B1000734TN |
Tan | N/A | ||||||
10599618
|
Epredia™
B1000734WH |
White | N/A | ||||||
10474179
|
Epredia™
B1000734YW |
Yellow | N/A | ||||||
Description
- Acetal polymer construction
- Large compartment measuring 24 × 27mm is perfect even for needle biopsies
- Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Shandon™ MicroWriter™ series automatic labelers with the lids on
- Cassette writing face is at a 45° angle
- Cases of 10 tubes of 75 cassettes each with lids attached
Specifications
Small Square Pore | |
24 mm | |
Acetal Polymer |
45° | |
27 mm | |
Biopsy Cassette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title