missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Compact Cart and Bucket System

A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.

Brand:  Micronova™ C-92

 View more versions of this product

Product Code. 15860392

  • 2575.00 € / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.

  • Compact and highly maneuverable cart system
  • Electropolished 304 stainless steel cart and buckets
  • Prevenz Antimicrobial Wheels with 360° rotation
  • Available in single, double and triple bucket configurations
  • Durable bacteria-resistant construction
  • Rectangular buckets accept 18 inch wide mops
  • Compatible with MegaWringer and Slim-T Wringer
  • Autoclavable
Specifications

Specifications

Double Bucket Cart
Stainless Steel (304), Electropolished, Polyketone
8 gal.
53.3 x 64.8 x 43.2 cm (21 x 25.5 x 17 in.)
Slim-T Wringer series, fits 18 in. W mops
43.2 cm
21 in.
Non-sterile
64.8 cm
30.3 L/Bucket, 60.6 L total
Autoclavable
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage
Cleaning Walls, Floors and Ceilings
17 in.
Two 8 gal. Buckets
53.3 cm
25.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers