missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ FlexBrush™ and Covers
These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings. Optional covers available with a choice of fabrics to enhance sanitation.
Brand: Micronova™ FBC-6AA
This item is not returnable.
View return policy
Description
The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.
- Flexible S and J-shaped wire brushes with nylon bristles
- Ideal for cleaning pipe exteriors, fittings and railing
- Available stainless steel or zinc wire core
- Zinc core provides additional stiffness
- Brushes can be shaped for custom applications
- 2.25-inch diameter bristles, 9-inch brush heads
- Available in a choice of fabrics for enhance sanitation
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Plastic grip may be attached to threaded handles
- Gamma irradiated covers available for aseptic areas
- Made with FDA compliant materials
- Covers are autoclavable
Specifications
36.8 cm | |
3.75 in. | |
Reusable | |
Polyester, Nylon |