missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MegaTip™ Cleaning Swab and Covers
This substantial cleaning swab works with the 100% polyester foam swab covers and the Universal Handle to easily clean recesses, corners, and angles between walls and ceilings.
63.20 €
Specifications
Sterility | Non-sterile |
---|---|
Resistant To | Chemicals |
Disposable | Reusable |
For Use With (Application) | Cleaning and Sanitizing in Tight Spaces and Corners. |
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
13168695
|
Micronova™
QDMT-1 |
Adapter | HDPE, Electropolished Stainless Steel (304) | 22.9 x 3.18 cm (9 x 1.25 in.) |
63.20 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
Description
The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.
- Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
- Uniquely designed to clean recesses and corners
- 100% smooth knit polyester swab covers
- Stainless steel swab adapter
- Designed for use with SSU Series Universal Handles
- Compatible with alcohol and strong disinfectants
- Covers available gamma irradiated for aseptic areas and equipmen
Specifications
Non-sterile | |
Chemicals | |
Reusable | |
Cleaning and Sanitizing in Tight Spaces and Corners. |