Learn More
Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser

Touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use.
33.40 € - 33.75 €
Specifications
Product Type | Dispensing Capsule |
---|---|
Color-coded | Yes |
Form | Capsules |
Tip Type | Spout |
Scent | Unscented |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | |||||
13197306
![]() |
Micronova™
ICCAP-16 |
2 mL | Green |
33.40 €
Pack of 6 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||||
13107316
![]() |
Micronova™
ICCAP-17IR |
1 mL | Blue |
33.75 €
Pack of 6 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
|||||
Description
Touch-free dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.
- Touch-free hand care dispenser
- Wall mount with drip tray
- Hassle-free installation and bottle replacement
- Compact, gravity-fed unit, without the need for tubing
- Efficient battery use
- For use with a choice of ICCAP Dispensing Capsules:
- ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
- ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
- Designed for use with the Micronova hand care 500 mL replacement bottles:
- Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap
Specifications
Dispensing Capsule | |
Capsules | |
Unscented | |
Not Autoclavable | |
1.375 x 1.375 x 3.25 in. (3.49 x 3.49 x 8.26 cm) | |
Non-filtered | |
3.25 in. | |
1.375 in. | |
Polypropylene | |
1.375 in. |
Yes | |
Spout | |
Colorless | |
Once the spout is attached the inverted bottle snaps into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense the soap or lotion into the palm. | |
Reusable | |
No | |
8.26 cm | |
3.49 cm | |
5 x 5 x 5 | |
3.49 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.