missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MicroSeal™ Tape
For plate sealing, bundling and labeling applications
11.65 € - 16.05 €
Specifications
Color | White |
---|---|
Format | Tape |
Material | Polyethylene |
Product Type | MicroSeal™ Tape |
Sterility | Non-sterile |
Description
For plate sealing, bundling and labeling applications
- Excellent peel/reseal properties
- Easy tear perforations
- Acrylic adhesive won't transfer
- Can be written on with fiber tip and permanent markers
- All rolls are 18 yd. (16.5m) long
Specifications
White | |
Polyethylene | |
Non-sterile | |
1 Ea. | |
16.5 m |
Tape | |
MicroSeal™ Tape | |
Aseptic gowning, Hazmat and safety gowning, Wheel taping and equipment binding | |
18 yd. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title