missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaPoly™ Wipe

For ISO Classes 1 to 5

Brand:  Micronova™ WP6-99H

76.62 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.


Product Code. 13127356

  • 80.65 € / Pack of 10
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low-linting polyester wipe with good absorbency
  • Inverted hem guards against trapping or generation of particles through exposed seams
  • Sturdy design with special absorbent weave for increased wicking capabilities
  • Can be laundered and passed down to less critical areas; also autoclavable

Specifications

Specifications

Cleanroom Wipe
22.8 cm
22.8 cm
Autoclavable
Used in workstations, walls, windows
9 in.
9 in.
Polyester
9 x 9 in. (22.86 x 22.86 cm)
Laminar flow benches
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number034506-000 Certificate TypeCertificate of Compliance Date16/09/2022 Catalog NumberWP6-99H
Lot Number031195-000 Certificate TypeCertificate of Compliance Date11/03/2022 Catalog NumberWP6-99H
Lot Number026022-000 Certificate TypeCertificate of Compliance Date21/05/2021 Catalog NumberWP6-99H
Lot Number023853-000 Certificate TypeCertificate of Compliance Date26/03/2021 Catalog NumberWP6-99H
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ NovaPoly™ Wipe > 9 x 9 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.