Learn More
Micronova™ Irradiated PilloMop™ and Adapter



The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.
Brand: Micronova™ PM-648IR
Description
The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.
- Pillow-style mop and acetal plate mop frame
- Smooth, 100% knit polyester mop with urethane foam interior
- Head features 360° swivel to easily reach awkward corners and angles
- Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
- Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Use with SSU series Quick Disconnect stainless steel handles
- Available gamma irradiated for aseptic environments
- Autoclavable
Order Info
Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.
Specifications
21.6 x 10.2 cm (8.5 x 4 in.) | |
White | |
Sterile | |
Autoclavable | |
4 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Smooth Knit Polyester, Urethane Foam |
Mop, Irradiated, Velcro Attachment | |
8.5 in. | |
21.6 cm | |
10.2 cm | |
Chemicals | |
12/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces and Small Areas |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047323-000 | Certificate of Quality | 10/02/2025 | PM-648IR |
046695-000 | Certificate of Quality | 28/12/2024 | PM-648IR |
045730-000 | Certificate of Quality | 18/11/2024 | PM-648IR |
043627-000 | Certificate of Quality | 03/06/2024 | PM-648IR |
041746-000 | Certificate of Quality | 05/02/2024 | PM-648IR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.