Learn More
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover
A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.
321.15 € - 560.00 €
Requires: QPSL frame with STA series handle or QDSL with SSU series handle
Product Code | Brand | Color | Material | Dimensions | Dimensions | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Dimensions | Dimensions | Price | Quantity & Availability | ||
13137566
|
Micronova™
MZSM56-9 |
White | Smooth Knit Polyester, Urethane Foam, Polyester | 22.9 x 12.7 cm (9 x 5 in.) |
384.00 €
Pack of 24 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||
12807043
|
Micronova™
MZSM56-14 |
White | Smooth Knit Polyester, Urethane Foam, Polyester | 35.6 x 12.7 cm (14 x 5 in.) |
420.00 €
Pack of 24 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
12817043
|
Micronova™
MZSM56-18 |
White | Smooth Knit Polyester, Urethane Foam, Polyester | 45.7 x 12.7 cm (18 x 5 in.) |
448.00 €
Pack of 24 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||
12847043
|
Micronova™
MZSM6AA-14 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam, Polyester | 35.6 x 12.7 cm (14 x 5 in.) |
460.00 €
Pack of 24 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||
12827043
|
Micronova™
MZSM620-14 |
White | Non-woven Polyamide, Urethane Foam, Polyester | 45.7 x 12.7 cm (18 x 5 in.) |
447.00 €
Pack of 24 |
In Stock
Log in to see stock. |
|||
12837043
|
Micronova™
MZSM620-18 |
White | Non-woven Polyamide, Urethane Foam, Polyester | 45.7 x 12.7 cm (18 x 5 in.) |
466.00 €
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
13127556
|
Micronova™
MZSM11-18 |
White | Textured Polyester, Urethane Foam, Polysorb | 45.7 x 12.7 cm (18 x 5 in.) |
466.00 €
Pack of 24 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||
13187546
|
Micronova™
MZSM11-14 |
White | Textured Polyester, Urethane Foam, Polysorb | 35.6 x 12.7 cm (14 x 5 in.) | N/A | ||||
12857043
|
Micronova™
MZSM6AA-18 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam, Polyester | 45.7 x 12.7 cm (18 x 5 in.) |
466.00 €
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
13147576
|
Micronova™
MZSM68-14 |
White | Polyester Abrasive Mesh, Urethane Foam, Polyester | 35.6 x 12.7 cm (14 x 5 in.) |
447.00 €
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
13117576
|
Micronova™
MZSM620-9 |
White | Non-woven Polyamide, Urethane Foam, Polyester | 22.9 x 12.7 cm (9 x 5 in.) |
407.00 €
Pack of 24 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||
13117556
|
Micronova™
MZSM11-14TK |
Textured Polyester, Urethane Foam, Polysorb |
560.00 €
Pack of 24 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||||
13107566
|
Micronova™
MZSM56-14NS |
Polyester | 5 x 14 in. | N/A | |||||
13167576
|
Micronova™
MZSM68-18 |
White | Polyester Abrasive Mesh, Urethane Foam, Polyester | 45.7 x 12.7 cm (18 x 5 in.) | N/A | ||||
13177576
|
Micronova™
MZSM68-9 |
White | Polyester Abrasive Mesh, Urethane Foam, Polyester | 22.9 x 12.7 cm (9 x 5 in.) | N/A | ||||
13147586
|
Micronova™
MZSM6AA-9 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam, Polyester | 22.9 x 12.7 cm (9 x 5 in.) |
407.00 €
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
Description
The Micronova M-Zone™ SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Your input is important to us. Please complete this form to provide feedback related to the content on this product.