missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Buckets
BIOPHARMA

These rectangular, 6 gallon buckets with a 20-inch width are an ideal choice for use with flat head mops and string mops in controlled environments. Designed for stand alone use or as replacements for Micronova SlimLine™ and SlimT™ Series Carts.

Brand:  Micronova™ B-7DB

71.86 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 12861994

  • 121.00 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.

  • Rectangular polypropylene buckets
  • 20-inch width is ideal for flat mops and string mops
  • 6 gallon capacity
  • Volume graduations with gallon and liter markers
  • Color-coded with a choice of red, yellow, blue, green and grey
  • Work with BucketLiners and W-9 Series Wringers
  • Replacement buckets for SlimLine and SlimT Series Carts
  • Autoclavable
Specifications

Specifications

Mop Bucket
Polypropylene
6 gal.
Blue
Cleaning Walls, Floors and Ceilings
10.5 in.
22 in.
Non-sterile
30.5 cm
22.7 L
Autoclavable
Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage.
55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.)
SlimLine mop and Bucket System
26.7 cm
55.9 cm
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.