missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ RollerTool™ Adapter and Irradiated Covers
This mop adapter features dual stainless steel plates that work with a choice of irradiated covers to clean upper and lower 3-inch roller bottle incubators in the cleanroom. Covers are gamma irradiated and available in a choice of three fabrics for specialized cleaning.
Brand: Micronova™ RTC1112-IR
Description
The Micronova RollerTool™ and Irradiated RollerTool Covers are specifically designed to clean and sanitize roller bottle incubators, but can also be used for small piping and other cleanroom surfaces. The dual plate adapter includes a quick disconnect fitting for use with any of the SSU series handles for extended reach inside the roller rack.
- Mop adapter frame with dual stainless steel plates
- Designed to clean and sanitize 3-inch roller bottle incubators
- Electropolished stainless steel frame with acetyl components
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Can be used with SSU series handles for extended reach
- Covers are gamma irradiated for aseptic environments
- Holds up to strong disinfectants
- Autoclavable
Specifications
16.5 x 10.2 cm (6.5 x 4 in.) | |
White | |
Sterile | |
Autoclavable | |
4 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitizing Rollers, Small Piping and Other Cleanroom Surfaces |
Mop Cover | |
6.5 in. | |
16.5 cm | |
10.2 cm | |
Chemicals | |
24/Cs. | |
Rollertool Mop | |
Textured Polyester, Urethane Foam |