Learn More
Micronova™ SlimLine™ Cleanroom Mop Adapter
Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.
94.35 € - 283.00 €
Specifications
Color Code | White |
---|---|
Head Type | 360 Swivel |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Height (Metric) | 7.62 cm |
Requires: Slip covers and extendible or standard stainless-steel handle (sold separately).
Product Code | Brand | Product Type | Material | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
13147616
|
Micronova™
QPSL-09 |
Adapter, ACME Threaded Handle Attachment | Polypropylene | 9 in. | 22.9 cm |
94.35 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||
12877043
|
Micronova™
QPSL-14 |
Adapter, ACME Threaded Handle Attachment | Polypropylene | 14 in. | 35.6 cm |
103.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
12887043
|
Micronova™
QPSL-18 |
Mop Frame | Polypropylene | 18 in. | 45.7 cm |
156.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
12867043
|
Micronova™
QDSL-09 |
Mop Adapter | Stainless Steel (304), Polyketone Swivel | 9 in. | 22.9 cm |
238.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||
11962485
|
Micronova™
QDSL-14 |
Mop Adapter | Stainless Steel (304) | 14 in. | 35.6 cm |
272.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
11972485
|
Micronova™
QDSL-18 |
Mop Adapter | Stainless Steel (304), Polyketone Swivel | 18 in. | 45.7 cm |
283.00 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||
Description
For floor and wall cleaning
The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.
- Flat head mop adapters with 360° plastic swivel joints
- Joint can lock at 180° for more control
- Available with 304 electropolished stainless steel or polypropylene frames
- For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
- Adapters fit in the SlimLine and SlimT bucket systems
- QDSL - stainless steel frame for use with SSU series stainless steel handles
- QPSL - polypropylene frame for use with STA series plastic handles
- QSSL - stainless steel frame for use with STA or ALUMEH series handles
- Available from 9 to 18-inch lengths
- Autoclavable
Specifications
White | |
Non-sterile | |
7.62 cm | |
4 in. | |
Reusable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
360 Swivel | |
Autoclavable | |
10.2 cm | |
Chemicals | |
1 Ea. | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.