Learn More
Micronova™ SlimLine™ Flat Head Mop Covers
A series of elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom.
13.90 € - 225.00 €
Specifications
Color | White |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Disposable | Reusable |
Requires: QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
11956845
|
Micronova™
SLSC6-9 |
Smooth Knit Polyester, Urethane Foam | 22.9 x 12.7 cm (9 x 5 in.) | N/A | |||||
11922495
|
Micronova™
SLSC6-14 |
Smooth Knit Polyester, Urethane Foam | 35.6 x 12.7 cm (14 x 5 in.) |
225.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
11942495
|
Micronova™
SLSC6-18 |
Smooth Knit Polyester, Urethane Foam | 45.7 x 12.7 cm (18 x 5 in.) |
20.05 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
Description
The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.
- Elasticized cleanroom mop covers with urethane foam interiors
- Easy to change and fits securely on mop frame
- Ideal for fine cleaning and sanitizing cleanroom surfaces
- Thorough saturation for ample disinfectant dispersal
- Foam layer fully encased in polyester
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- SMC6 -- Single ply option without foam interior
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suitable for use with strong disinfectants and repeated autoclaving
- Launderable and reusable
- Autoclavable
Specifications
White | |
Autoclavable | |
Reusable | |
SlimLine Cleanroom Mop |
Non-sterile | |
Chemicals | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.