missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TMop™ Adapters

Product Code. 11992485 Shop All Micronova Products
Click to view available options
Material:
Acetal, Electropolished Stainless Steel (304), Acetal, Acetal
Electropolished Stainless Steel (304), Acetal, Acetal
Stainless Steel
Dimensions:
25.4 x 1.9 cm (10 x 0.75 in.)
25.4 x 2.5 cm (10 x 1 in.)
35.6 x 1.9 cm (14 x 0.75 in.)
35.6 x 2.5 cm (14 x 1 in.)
45.7 x 1.9 cm (18 x 0.75 in.)
45.7 x 2.5 cm (18 x 1 in.)
Product Type:
Mop Adapter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11992485

Brand: Micronova™ QDT14

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

T-mop Covers

A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).

The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).

  • T-shaped mop adapters with 180° swivel joint
  • Easy surface cleaning in awkward corners, tight spaces and under equipment
  • Works well on room floors, walls, ceilings, soft walls and equipment exteriors
  • 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
  • Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
  • QP, ACME threaded end for attachment to Micronova plastic handles
  • QD, Quick Disconnect attachment to SSU series stainless handles
  • Good resistance to cleaning solutions and disinfectants
  • Autoclavable

Specifications

Dimensions 35.6 x 2.5 cm (14 x 1 in.)
Product Type Mop Adapter
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 2.5 cm
Width (English) 1 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1/Pk.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) T-Mop™ Cleanroom Mop
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces
Color-coded No
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.