missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ TMop™ Adapters
Shop All Micronova Products
Click to view available options
Material:
Acetal, Electropolished Stainless Steel (304), Acetal, Acetal
Electropolished Stainless Steel (304), Acetal, Acetal
Stainless Steel
Dimensions:
25.4 x 1.9 cm (10 x 0.75 in.)
25.4 x 2.5 cm (10 x 1 in.)
35.6 x 1.9 cm (14 x 0.75 in.)
35.6 x 2.5 cm (14 x 1 in.)
45.7 x 1.9 cm (18 x 0.75 in.)
45.7 x 2.5 cm (18 x 1 in.)
Product Type:
Mop Adapter
Unit Size:
Each
Description
The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).
- T-shaped mop adapters with 180° swivel joint
- Easy surface cleaning in awkward corners, tight spaces and under equipment
- Works well on room floors, walls, ceilings, soft walls and equipment exteriors
- 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
- Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
- QP, ACME threaded end for attachment to Micronova plastic handles
- QD, Quick Disconnect attachment to SSU series stainless handles
- Good resistance to cleaning solutions and disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 45.7 x 1.9 cm (18 x 0.75 in.) |
| Product Type | Mop Adapter |
| Color | White |
| Length (English) | 18 in. |
| Sterility | Non-sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 1.9 cm |
| Width (English) | 0.75 in. |
| Resistant To | Chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering