missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TMop™ Adapters

Product Code. 13197656 Shop All Micronova Products
Click to view available options
Material:
Acetal, Electropolished Stainless Steel (304), Acetal, Acetal
Electropolished Stainless Steel (304), Acetal, Acetal
Stainless Steel
Dimensions:
25.4 x 1.9 cm (10 x 0.75 in.)
25.4 x 2.5 cm (10 x 1 in.)
35.6 x 1.9 cm (14 x 0.75 in.)
35.6 x 2.5 cm (14 x 1 in.)
45.7 x 1.9 cm (18 x 0.75 in.)
45.7 x 2.5 cm (18 x 1 in.)
Product Type:
Mop Adapter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13197656

Brand: Micronova™ QDT10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

T-mop Covers

A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).

The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).

  • T-shaped mop adapters with 180° swivel joint
  • Easy surface cleaning in awkward corners, tight spaces and under equipment
  • Works well on room floors, walls, ceilings, soft walls and equipment exteriors
  • 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
  • Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
  • QP, ACME threaded end for attachment to Micronova plastic handles
  • QD, Quick Disconnect attachment to SSU series stainless handles
  • Good resistance to cleaning solutions and disinfectants
  • Autoclavable

Spezifikation

Dimensions 25.4 x 2.5 cm (10 x 1 in.)
Product Type Mop Adapter
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 2.5 cm
Width (English) 1 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1/Pk.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) T-Mop™ Cleanroom Mop
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces
Color-coded No
Material Electropolished Stainless Steel (304), Acetal, Acetal
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt