missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TankTool™

A flexible stainless steel mop frame, designed to be shaped into a custom curve to easily clean and sanitize a range of tank and cylinder exteriors in clean and controlled environments.

Brand:  Micronova™ QDSLTT-14P

Product Code. 13197626

  • 289.00 € / Each
Estimated Shipment: 21-03-2025
to see stock.
Explore more special offers
Add to basket

Requires : Snapmop or Pocketmop covers and SSU series handles
This item is not returnable. View return policy

Description

Description

The Micronova TankTool™ is designed to be used with SnapMop™ and PocketMop™ series covers, available in a variety of fabrics for specialized cleaning. Can be used with SSU Series stainless steel handles for large tanks and cylinders.

  • Easily cleans tank and cylinder exteriors
  • Features a curved flexible stainless head for custom shaping
  • Designed for use with SnapMop and PocketMop series covers
  • Handle attachment for SSU Series stainless steel handles
  • For clean and controlled environments
  • Compatible with strong disinfectants
  • Autoclavable
Specifications

Specifications

35.6 x 10.2 cm (14 x 4 in.)
Flexible
Non-sterile
Autoclavable
3 in.
4 in.
Single-use
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Stainless Steel (304), Acetal
Tank Cleaning Tool
14 in.
35.6 cm
7.6 cm
10.2 cm
Chemicals
1 Ea.
Cleaning and Sanitizing Tank Exteriors in Cleanroom and Controlled Environments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers