Learn More
Micronova™ ACME Thread Plastic Handle
A series of plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.
Brand: Micronova™ STAEH-072WH
82.95 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Lightweight, plastic-coated fiberglass handles
The Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.
- Lightweight, plastic coated fiberglass handles
- ACME Connect threaded end connection
- Available fixed length or extendable
- Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
- Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
- ACME Connect threaded end attaches directly to the plastic (QP series) adapters
- Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
- Autoclavable
Specifications
Extendable Handle | |
Non-sterile | |
Autoclavable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Mop Handle for Cleaning and Sanitizing Cleanrooms |
40 to 72 in. | |
101.6 to 182.8 cm | |
Reusable | |
Mops | |
Fiberglass, Plastic |