missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Microplate Blocks for Molecular Biology and Biotechnology Applications
Click to view available options
For Use With (Equipment):
96-well 0.2mL microplates with strips or individual tubes
Standard 96-well plates (u-well, v-well, flat bottom, high temperature)
Temperature Uniformity:
±0.3°C
±0.5°C
Description
- Double-size blocks
- Exctraction tool included
- For use with molecular biology and biotechnology applications
- L x W x H: 140 x 100 x 75mm
Specifications
Specifications
For Use With (Equipment) | Standard 96-well plates (u-well, v-well, flat bottom, high temperature) |
Type | Block |
Includes | Extraction tool, hinged, double layer lid to create an insulated incubation chamber |
Temperature Uniformity | ±0.5°C |
Dimensions (L x W x H) | 140 x 100 x 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction