missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Microplate Seals

Self-sticking with inert adhesive. Whatman™ Microplate Seals prevent spillage and reduce sample evaporation.

Brand:  Cytiva 7704-0001

77.36 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 11388684

  • 89.90 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Self-sticking with inert adhesive. Whatman™ Microplate Seals prevent spillage and reduce sample evaporation.

  • Controls humidity and reduces evaporation of samples.
  • Prevents spills and contamination.
  • Cold seals are self-sticking with inert adhesive.
  • Heat seals are available in a clear polyester or aluminum foil.
  • Heat seals are for polypropylene microplates only and are applied with heat and pressure.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
100 Pieces
Thin Cold Sealing Film with Adhesive Backing
Polyester
Used to control humidity and reduce evaporation of samples
0.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Microplate Seals > 0.05mm thick; Clear

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.