missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Microplate Thermoshaker
Can be used with all types of standard depth microplates and offers three instruments in one for maximum versatility and efficiency. Grant Instruments™ Microplate Thermoshaker provides excellent temperature uniformity across the platform and microplates.
Brand: Grant Instruments™ PHMP-100
1857.29 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature setting range: + 25°C to 100°C
- Temperature stability ± 0.1°C, temperature uniformity ± 0.2°C due to the bi-directional heating system (platform and lid)
- Shaking speed: 250 to 1200rpm
- Rapid heat-up
- Continuous or timed operation, with alarm buzzer and automatic switch-off facility
- Choice of two models with capacity for two (PHMP) or four (PHMP-4) 96- or 384-well microplates
- The heated lid completely covers the flat heating plate to provide bi-directional heating and excellent temperature stability and uniformity, whilst preventing condensation
- Combination of bi-directional heating and powerful orbital shaking capability produces the maximum yield from incubations
- Very easy to operate, with simple set-up of temperature, shaking speed and time via push buttons and the 2-line LCD status display
Specifications
2 mm | |
120/230 V, 50/60 Hz | |
2 x 96- or 364-well Microplates | |
0.25 at 37°C | |
125 mm | |
5.9 kg | |
2 line x 16 character LCD | |
1 min. to 96 hr. (1 min. increment) |
250 to 1200 rpm | |
Ambient +5° to 100°C | |
25°C to 100°C | |
260 mm | |
270 mm | |
PHMP-100 | |
2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction