missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Microscope Body for Stemi 305 Trino Greenough System

Designed for use with the Stemi 305 Trino Greenough System

Brand:  Carl Zeiss™ 4350639010

Product Code. 15465120

  • 1290.00 € / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Camera port with fixed 50 vis :50 doc left split and C-Mount 0.5x
  • Manually operable zoom 5:1 (0.8x to 4.0x) on both sides
  • Fixed zoom clickstops 0.8x, 1x, 2x, 3x, 4x
  • Free working distance 110mm
  • Viewing angle 45° with adjustable interocular distance 55 to 75mm
  • Eyepiece mount 30mm with maximum field number 23mm
  • Mount D: 76mm for Stemi mount/Mount S
  • Interface D: 66mm for illuminators
  • Thread M52 for front optics or analyzer
  • Integrated near-vertical LED illumination (IVI) for stands K EDU/LAB/MAT, stand M LED, controller K LED Additionally included:
  • Eyepieces 10x/23 Br. foc.
  • Spiral cable RJ12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.