missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microscope Slides
Shop All Brand Products
Click to view available options
Edges:
Cut
Ground
Description:
Ends not frosted
Twin frosted end
Unit Size:
Pack of 2500
Description
- Thickness of approx.. 1 mm
- Size approx. 76x 26 mm
- Slides with ground edges are recommended to reduce the risk of injury
- To protect against penetrating humidity the entire packing unit is also optionally available sealed in an aluminum bag
- Pack quantity of 2500, 50 boxes of 50 slides
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 2500 |
| No. per Pack | 50 |
| Edges | Cut |
| Material | Soda Lime Glass |
| Thickness (Metric) | 1 mm |
| Color | Clear |
| Description | Twin frosted end |
| Quantity | 50 Boxes of 50 Slides |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction