missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microscope Slides

Product Code. 10632822 Shop All Brand Products
Click to view available options
Edges:
Cut
Ground
Description:
Ends not frosted
Twin frosted end
Unit Size:
Pack of 2500
This item is not returnable. View return policy

Product Code. 10632822

Brand: BRAND™ 474744

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from hydrolytic class 3 clear soda-lime glass.

 

  • Thickness of approx.. 1 mm
  • Size approx. 76x 26 mm
  • Slides with ground edges are recommended to reduce the risk of injury
  • To protect against penetrating humidity the entire packing unit is also optionally available sealed in an aluminum bag
  • Pack quantity of 2500, 50 boxes of 50 slides

 

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges Ground
Frosted Twin Frosted End
Material Soda Lime Glass
Thickness (Metric) 1 mm
Color Clear
Description Twin frosted end
Quantity 50 Boxes of 50 Slides
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.